Zoro Homepage

Temperature Probe, Mini Plug, Type K

  • Mfr # 6679

  • Zoro # G5271524


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
-32 Degrees to 1202 Degrees
Probe Contact Material
Stainless Steel
Temp. Range (C)
-40 Degrees to 37.2 Degrees
For Use With
Mfr. No. A 400
Probe Wire Length
3 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6679
Zoro #
G5271524
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Probe Wire Length
3 ft 6 in
Opening/Diameter
6 m to 30 mm
Cable Length
3 ft 6 in

Details

Item
Surface Temperature Probe
Temp. Range (F)
-32 Degrees to 1202 Degrees
Probe Contact Material
Stainless Steel
Temp. Range (C)
-40 Degrees to 37.2 Degrees
For Use With
Mfr. No. A 400
Probe Temp. Measuring Element
K Thermocouple
Primary Measuring Element
Thermocouple
Sensor Type
Thermocouple
Accuracy
+/-0.3%
Response Time
4 sec
Cable Material
PTFE
Minimum Temperature F
-32 Degrees F
For Surfaces
Yes
Thermocouple Type
Type K
For Liquids and Gels
No
Process Mounting
Clamp
Fitting Type
Type K Mini Plug
For Air
No
Probe Sheath Material
316 Stainless Steel
Maximum Temperature F
1,202 Degrees F
Junction Type
Grounded
Minimum Temperature C
-35 Degrees C
Connector Type
Mini Plug
Maximum Wire Gauge
2.4 mm
Maximum Temperature C
650 Degrees C
Probe Bend
Straight
Includes Thermowell
No
For Solids
Yes
Temperature Range
-32 Degrees to 1,202 Degrees F/-35 Degrees to 650 Degrees C
For Application
Surface
For Gases
No
Handle Material
Stainless Steel with Rubber Grips
Tip Style
Pipe Clamp
Minimum Temperature °F
-32 Degrees F
Maximum Temperature °F
1,202 Degrees F
Minimum Temperature °C
-35 Degrees C
Maximum Temperature °C
650 Degrees C
Minimum Temperature °C
-35 Degrees C
Maximum Temperature °C
650 Degrees C
Maximum Temperature °F
1,202 Degrees F
Minimum Temperature °F
-32 Degrees F

Description

Surface Temperature Probe, Type K, Grounded, For Application Surface, Clamp, Mini Plug, Cable Length 3 ft 6 in, -32 Degrees to 1,202 Degrees F/-35 Degrees to 650 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.