Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in ID x 100 ft L Garden Hose, Polyester Fitting

  • Mfr # 574810

  • Zoro # G212176392


product price: $26.35
/ea

Key Features

Hose Inside Dia.
1/2 in
Fitting Material
Polyester
Max. Working Pressure @ 70 F
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574810
Zoro #
G212176392
UPC #
-
Country of Origin
China

Dimensions

Hose Length
100 ft
Hose Inside Dia.
1/2 in

Details

Item
Garden Hose
Fitting Material
Polyester
Max. Working Pressure @ 70 F
300 psi

Description

Effortlessly water your garden with the Wokin 1/2 Inch 100 Foot Garden Hose. Made with durable 3ply PVC and reinforced with aluminum hose couplings, and a 300PSI burst strength, this is a quality hose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.