Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Inch Hole Saw

  • Mfr # 756051

  • Zoro # G312176414


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Tooth Material
Bi-Metal
Max. Cutting Depth
38mm
Teeth per Inch
4-6TPI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
756051
Zoro #
G312176414
UPC #
-
Country of Origin
China

Dimensions

Max. Cutting Depth
38mm

Details

Tooth Material
Bi-Metal
Teeth per Inch
4-6TPI
Item
Hole Saw

Description

Discover the power of precision with our Wokin 2 Hole Saw. Made with bi-metal this hole saw can make clean 2 inch diameter cuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.