Zoro Homepage

3/4 Inch Hole Saw

  • Mfr # 756019

  • Zoro # G612176367


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Tooth Material
Bi-Metal
Max. Cutting Depth
38mm
Teeth per Inch
4-6TPI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
756019
Zoro #
G612176367
UPC #
-
Country of Origin
China

Dimensions

Max. Cutting Depth
38mm

Details

Tooth Material
Bi-Metal
Teeth per Inch
4-6TPI
Item
Hole Saw

Description

Discover the power of precision with our Wokin 3/4 Hole Saw. Made with bi-metal this hole saw can make clean 3/4 inch diameter cuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.