
Cable Tie, 200 mm L, 49.5 mm Max Bundle Dia., Clear, Nylon, 40 lb Strength
Mfr # 651142
Zoro # G212176354
product price: $3.99
/eaSold in multiples of 3 for $11.97
Key Features
Nominal Length
200 mm
Width
4.8 mm
Nominal Max. Bundle Dia.
49.5 mm
Color
Clear
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651142
Zoro #
G212176354
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
200 mm
Width
4.8 mm
Nominal Max. Bundle Dia.
49.5 mm
Details
Item
Cable Tie
Color
Clear
Material
Nylon
Tensile Strength
40 lb
Description
The Wokin 100 Piece Nylon Cable Tie, is a must-have for any tool kit. This versatile multi-tool is made of durable nylon and designed to securely hold cables and wires together or almost anything for that matter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.