Zoro Homepage

Cable Tie, 250 mm L, 65 mm Max Bundle Dia., Black, Nylon, 40 lb Strength

  • Mfr # 651246

  • Zoro # G612176282


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Nominal Length
250 mm
Width
4.8 mm
Nominal Max. Bundle Dia.
65 mm
Color
Black
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651246
Zoro #
G612176282
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
250 mm
Width
4.8 mm
Nominal Max. Bundle Dia.
65 mm

Details

Item
Cable Tie
Color
Black
Material
Nylon
Tensile Strength
40 lb

Description

The Wokin 100 Piece Black Nylon Cable Tie, is a must-have for any tool kit. This versatile multi-tool is made of durable nylon and designed to securely hold cables and wires together or almost anything for that matter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.