
Digital Multimeter Industrial
Mfr # 551001
Zoro # G612330387
product price: $41.09
/eaKey Features
Display Type
Large LCD display
Data Hold
yes
Standards
CE Approved
Diode Test
2.8V/1mA
Application
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
551001
Zoro #
G612330387
UPC #
-
Country of Origin
China
Details
Item
Digital Multimeter
Display Type
Large LCD display
Data Hold
yes
Standards
CE Approved
Diode Test
2.8V/1mA
Application
Industrial
Description
The Wokin Digital Multimeter boastsa large LCD display to easilyread measurements. It also guarantees precise results with low battery indication and overload protection. To add convenience and efficiency, it also includes a data-hold mode and an auto power off function.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.