Standard Aluminum Handle for All Wolf Garten Tools, 60 Inch
- Mfr # ZMA150
- Zoro # G502681551
product price:Â
$
59.85
/ea
Key Features
Overall Length
59 in
Blade Height
1.1875
Diameter
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZMA150
- Zoro #
- G502681551
- UPC #
- 4008423877786
- Country of Origin
- Germany
Dimensions
- Overall Length
- 59 in
- Blade Height
- 1.1875
- Diameter
- 1
Description
The WOLF Garten standard handle is 59"L and made from 1-1/16" rolled aluminum for strength. Compatible with all Wolf Garten tools.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.