
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IEM
Zoro #
G602693690
UPC #
4008423878080
Country of Origin
Germany
Dimensions
Length
11.7
Wheel Dia.
1.15
Height
6.5
Width
4
Description
Combination Tool is perfect for landscaping and bed preparation. Part of the WOLF Garten interlocking tool system. Three handle options available: 59” standard handle item 139074, 14” short handle item 148087, and 67” to 118” telescoping handle 139075.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.