Accessory Bag, 400 cu. in, Ballistic Nylon (Discontinued)
- Mfr # LAB-HR-3105-BK
- Zoro # G8422933
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAB-HR-3105-BK
Zoro #
G8422933
UPC #
-
Country of Origin
United States
Dimensions
Width
8 in
Length
10 in
Height
4 1/2 in
Details
Item
Accessory Bag
Material
Ballistic Nylon
Standards
NFPA 1977
Color
Black
Features
Large Bag with MOLLE mount to carry essentials. (L 10", W 8", H 4.5")
Description
Accessory Bag, Black, Material Ballistic Nylon, Storage Capacity 400 cu in, Height 4 1/2 in, Width 8 in, Length 10 in, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.