Zoro Homepage
This item is Discontinued.
Wolfpack Gear USAR Harness Belt, Regular WB-SR-1003

USAR Harness Belt, Regular (Discontinued)

  • Mfr # WB-SR-1003
  • Zoro # G8150676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB-SR-1003
Zoro #
G8150676
UPC #
-
Country of Origin
United States

Dimensions

Fits Waist Size
38" to 66"
Size
Regular

Details

Item
USAR Harness Belt
Material
1000 Denier Cordura
Color
Black
Includes
Wide, Ergonomically Designed Belt With Molle Straps Designed To Attach To The Load Bearing Harness Or Used As Stand-alone

Description

USAR Harness Belt, Size Regular, Fits Waist Size 38 in to 66 in, Material 1000 Denier Cordura, Features Wide, Ergonomically Designed Belt With Molle Straps Designed To Attach To The Load Bearing Harness Or Used As Stand-alone, Black, Includes Wide, Ergonomically Designed Belt With Molle Straps Designed To Attach To The Load Bearing Harness Or Used As Stand-alone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.