Zoro Homepage

1 Lb Zinsser Wolman, DeckBrite Wood Cleaner & Coating Prep

  • Mfr # 16001

  • Zoro # G115811543


product price: $23.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16001
Zoro #
G115811543
UPC #
037772160014
Country of Origin
United States

Description

Wolman DeckBrite Wood Cleaner & Coating Prep is an oxygen-activated powder concentrate cleaner for weathered wood and a coating preparation for new wood. When mixed with water, DeckBrite quickly and safely restores dirty, weathered-gray, mildew and algae-stained wood to its bright, natural, like-new look. In just 10 minutes, the oxygen-powered foaming action deep cleans and removes stains without damaging the wood's cell structure or leaving a bleached out appearance. DeckBrite also clears away traces of old water sealers from weathered wood and invisible coating barriers such as mill glaze or excess surface wax from new wood, enabling proper adhesion and penetration of protective sealers or stains. Also, the 100% biodegradable, acid and chlorine-free solution is harmless to surrounding plant life.


  • Wolman DeckBrite Wood Cleaner & Coating Prep is an oxygenated powder concentrate cleaner for weathered wood and a coating preparation for new wood. When mixed with water, DeckBrite quickly and safely restores dirty, weathered-gray, mildew and algae-stained wood to its bright, natural, like-new look. In just 1 minutes, its unique, oxygen-powered foaming action deep cleans and removes stains without damaging the wood's cell structure or leaving a bleached out appearance. DeckBrite also clears away traces of old water sealers from weathered wood and invisible coating barriers from new wood, enabling proper adhesion or penetration of protective coatings. Plus, the 1% biodegradable, acid and chlorine-free solution is harmless to surrounding plant life.
  • Instantly brighten decks and other exterior wood with Rust-Oleum Wolman DeckBrite Wood Cleaner & Coating Prep
  • This 1%-biodegradable, oxygen-activated powder concentrate foams up, clings to vertical surfaces and lifts dirt in just 1 minutes
  • Safest, "greenest" product for cleaning outdoor wood - non-toxic, non-acidic, chlorine-free!
  • Restores UV-grayed, dirty, mildew-stained wood surface to a bright, like-new appearance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.