Zoro Homepage

Air Horn, DoubleTrumpet, White

  • Mfr # 1125

  • Zoro # G8870806


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Type
Electric
Length (In.)
15 1/2 in
Width (In.)
8 in
Height (In.)
4 1/2 in
Amps
5.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1125
Zoro #
G8870806
UPC #
80217011259
Country of Origin
China

Dimensions

Length (In.)
15 1/2 in
Width (In.)
8 in
Height (In.)
4 1/2 in
Overall Diameter
4 1/2 in
Overall Width
8 in
Overall Height
4 1/2 in
Overall Length
18 1/2 in

Details

Item
Electric Horn
Type
Electric
Amps
5.5 A
Voltage
12V DC
Finish
Painted
For Use With
Boat, Marine Applications
Mounting
Bracket Mount
Includes
Rubber Gaskets, Stainless Steel Mounting Hardware
Decibels (dB)
116 dB @ 1 meter
Material
Stainless Steel
Features
Designed for Any Environment, Maintenance Free, Does Not Require A Compressor or Hoses
Color
White
Number of Horns
2
Tone Type
High Tone, Low Tone
Horn Operation
Electric
Compatible Vehicle Type
Boats
Mount Type
Bracket
Current
8 A
Frequency
330 Hz, 408 Hz
Horn Type
Trumpet Horn
Sound Level - Maximum
114 dB
Operating Voltage
12V DC

Description

Air Horn,DoubleTrumpet,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.