Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Horn Relay

  • Mfr # 400-R

  • Zoro # G1064883


product price: $6.15
/ea

Key Features

Type
Universal
Length (In.)
1 in
Width (In.)
1 in
Height (In.)
2 in
Includes
Relay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400-R
Zoro #
G1064883
UPC #
080217011013
Country of Origin
China

Dimensions

Length (In.)
1 in
Width (In.)
1 in
Height (In.)
2 in
Overall Height
2 in
Overall Length
1 in
Overall Width
1 in

Details

Item
Horn Relay
Type
Universal
Includes
Relay
Amps
30 A
For Use On
Cars/Trucks
Voltage
12 V DC
Material
Plastic
Finish
Unfinished
Color
Black
Current
30 A
Product Type
Horn Relay
Operating Voltage
12 V DC

Description

Air Horn Relay, Length 1 In., Width 1 In., Height 2 In., Material Plastic, Finish Black, 30 Amps, Voltage 12 DC, For Use On Horns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.