Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Horn, Electric, Voltage 24

  • Mfr # 357-24

  • Zoro # G1436522


product price: $21.69
/ea

Key Features

Type
Electric
Width (In.)
2 1/4 in
Dia. (In.)
3 3/4 in
Material
Steel
Mounting
Bracket Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357-24
Zoro #
G1436522
UPC #
080217357241
Country of Origin
China

Dimensions

Width (In.)
2 1/4 in
Dia. (In.)
3 3/4 in
Overall Height
3 3/4 in
Overall Width
2 1/4 in
Overall Diameter
3 3/4 in
Overall Length
3 3/4 in

Details

Item
Electric Horn
Type
Electric
Material
Steel
Mounting
Bracket Mount
Voltage
24V DC
For Use On
Commercial And Industrial Equipment Including Fork Lifts, Hi-Low Lifts, And Inside Or Outside Equipment
Decibels (dB)
115 dB @ 1 meter
Includes
Zinc Plated L-Mounting Bracket
Finish
Enamel, Painted
Color
Black
Fit Type
Universal
Current
1.8 A
Mount Type
Bracket
Number of Horns
1
Series
357
Horn Operation
Electric
Tone Type
High Tone
Frequency
385 Hz
Horn Type
Disc Horn
Sound Level - Maximum
114 dB
Compatible Vehicle Type
Material Handling Equipment
Operating Voltage
24V DC

Description

Industrial Disc Horn, Electric, Width 2 1/4 In., Dia. 3 3/4 In., Material Steel, Finish Black Painted, Decibels 115 dB, Voltage 24 DC, For Use On Commercial And Industrial Equipment Including Fork Lifts, Hi-Low Lifts, And Inside Or Outside Equipment, Includes 2 Screw-On Style Terminals and Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.