Zoro Homepage

Disc Horn, Electric, Voltage 36

  • Mfr # 357-36

  • Zoro # G2840923


product price: $20.49
/ea

Key Features

Type
Electric
Width (In.)
2 1/4 in
Dia. (In.)
3 3/4 in
Mounting
Bracket Mount
Includes
Zinc Plated L-Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357-36
Zoro #
G2840923
UPC #
080217357364
Country of Origin
China

Dimensions

Width (In.)
2 1/4 in
Dia. (In.)
3 3/4 in
Overall Width
2 1/4 in
Overall Diameter
3 3/4 in
Overall Height
3 3/4 in
Overall Length
3 3/4 in

Details

Item
Electric Horn
Type
Electric
Mounting
Bracket Mount
Includes
Zinc Plated L-Mounting Bracket
Decibels (dB)
115 dB @ 1 meter
Finish
Enamel, Painted
Material
Steel
Voltage
36V DC
For Use On
Commercial And Industrial Equipment Including Fork Lifts, Hi-Low Lifts, And Inside Or Outside Equipment
Color
Black
Tone Type
High Tone
Number of Horns
1
Frequency
385 Hz
Sound Level - Maximum
114 dB
Horn Operation
Electric
Mount Type
Bracket
Compatible Vehicle Type
Material Handling Equipment
Series
357
Fit Type
Universal
Current
1.5 A
Horn Type
Disc Horn
Operating Voltage
36V DC

Description

Industrial Disc Horn, Electric, Width 2 1/4 In., Dia. 3 3/4 In., Material Steel, Finish Black Painted, Decibels 115 dB, Voltage 36 DC, For Use On Commercial And Industrial Equipment Including Fork Lifts, Hi-Low Lifts, And Inside Or Outside Equipment, Includes 2 Screw-On Style Terminals and Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.