Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E-Z Horn, Hand Held, Electronic Horn

  • Mfr # 496

  • Zoro # G8589430


product price: $22.35
/ea

Key Features

Type
Electronic
Length (In.)
4 in
Width (In.)
3 in
Height (In.)
7 in
Mounting
Universal Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
496
Zoro #
G8589430
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
4 in
Width (In.)
3 in
Height (In.)
7 in
Length
8 in
Width
3 1/4 in
Height
7 in

Details

Item
Battery Horn
Type
Electronic
Mounting
Universal Mount
Includes
Belt Clip, Lanyard Hand Strap
Voltage
9V DC
Material
Plastic
Amps
0.1 A
For Use With
Boat, Marine Applications
Finish
Chrome
Decibels (dB)
112 dB @ 1 meter
Sound Level
114 dB
Horn Material
Plastic

Description

Battery Horn, Sound Level 114 dB, Horn Material Plastic, Height 7 in, Length 8 in, Width 3 1/4 in, For Use With Boat, Marine Applications, Includes Belt Clip, Lanyard Hand Strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.