Zoro Homepage

Electric Solenoid, Wolo Express, 24 Volt

  • Mfr # 856

  • Zoro # G4786656


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
19 in
Width (In.)
18 in
Height (In.)
8 1/2 in
Amps
4 A
Finish
Enamel, Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
856
Zoro #
G4786656
UPC #
080217008563
Country of Origin
China

Dimensions

Length (In.)
19 in
Width (In.)
18 in
Height (In.)
8 1/2 in
Overall Height
9 1/2 in
Overall Width
18 in
Overall Length
19 in

Details

Item
Air Horn
Amps
4 A
Finish
Enamel, Painted
For Use On
Any 12V Vehicle, Boat and Truck
Pressure (PSI)
80 to 120 psi
For Use With
High Pressure Air System
Material
Plastic
Includes
10 ft of 1/4 in Nylon High-Pressure Hose, Heavy Duty 12 V Electric Solenoid Valve, Mounting Hardware
Voltage
24V DC
Color
Black
Tone Type
Low Tone
Horn Operation
Air
Operating Air Pressure - Maximum
110 psi
Current
0.175 A
Operating Air Pressure - Minimum
90 psi
Number of Horns
3
Horn Type
Trumpet Horn
Frequency
308 Hz, 337 Hz, 366 Hz
Sound Level - Maximum
128 dB
Compatible Vehicle Type
Trucks
Operating Voltage
24V DC

Description

Electric Solenoid,Wolo Express,24 Volt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.