Zoro Homepage

Electronic Horn, 114.4 dB

  • Mfr # EE100

  • Zoro # G2187631


product price: $55.99
/ea

Key Features

Type
Heavy Duty-UL Listed
Length (In.)
4 3/4 in
Width (In.)
4 7/8 in
Height (In.)
4 3/4 in
Dia. (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE100
Zoro #
G2187631
UPC #
080217991001
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
4 3/4 in
Width (In.)
4 7/8 in
Height (In.)
4 3/4 in
Dia. (In.)
5 in
Overall Width
4 7/8 in
Overall Diameter
5 in
Overall Height
4 3/4 in
Overall Length
4 3/4 in

Details

Item
Electric Horn
Type
Heavy Duty-UL Listed
Decibels (dB)
114.4 dB @ 1 meter
Includes
Universal Mounting
Finish
Unfinished
Mounting
Bracket Mount
Material
Plastic
For Use On
Commercial And Industrial Equipment Including Fork Lifts, Hi-Low Lifts, And Inside Or Outside Equipment
Voltage
12-60V DC
Color
Black
Compatible Vehicle Type
Passenger Vehicles
Number of Horns
1
Tone Type
High Tone
Mount Type
Bracket
Standards
CN ZL01823136.5, EP 1363808, HK 1062284, TW 172474, UL Listed, US 6489885
Frequency
380 Hz
Horn Operation
Electric
Sound Level - Maximum
114 dB
Operating Voltage
12-60V DC

Description

Electronic Horn, Heavy Duty-UL Listed, Length 4 3/4 In., Width 4 7/8 In., Height 4 3/4 In., Dia. 5 In., Material Plastic, Finish Black, Decibels 114.4 dB, Voltage 12-60 DC, For Use On Commercial And Industrial Equipment Including Fork Lifts, Hi-Low Lifts, And Inside Or Outside Equipment, Includes Universal Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.