Zoro Homepage

Heavy Duty Compressor/Tank System, 5 gal.

  • Mfr # 860

  • Zoro # G4786601


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
20 1/2 in
Width (In.)
8 1/2 in
Height (In.)
20 1/2 in
Dia. (In.)
8 1/2 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860
Zoro #
G4786601
UPC #
080217008600
Country of Origin
China

Dimensions

Length (In.)
20 1/2 in
Width (In.)
8 1/2 in
Height (In.)
20 1/2 in
Dia. (In.)
8 1/2 in
Overall Diameter
8 1/2 in

Details

Item
Compressor and Tank
Material
Aluminum
Includes
10 ft of Flexible High-Pressure Hose, 11 1/2 in L x 3 1/2 in W x 6 1/2 in H Compressor, 20 1/2 in L x 8 1/2 in W x 10 1/2 in H Tank, 20 ft Coiled Filler Hose with Brass Fittings, Mounting Hardware
For Use With
High Pressure horns
Finish
Painted
For Use On
Any 12V Vehicle, Boat and Truck
Pressure (PSI)
80 to 120 psi
Voltage
12 V DC
Amps
22 A
Color
Black
Product Type
Horn Compressor Kit
Operating Air Pressure - Minimum
80 psi
Operating Air Pressure - Maximum
120 psi
Current
22 A
Operating Voltage
12 V DC

Description

Heavy Duty Compressor/Tank System,5 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.