Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Tone Horn, Air

  • Mfr # 825

  • Zoro # G0678842


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Type
High Pressure Air
Length (In.)
24 1/2 in
Width (In.)
8 1/4 in
Height (In.)
4 1/2 in
Includes
Flexible Inlet Hose, Rubber Gaskets, Stainless Steel Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825
Zoro #
G0678842
UPC #
080217008259
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
24 1/2 in
Width (In.)
8 1/4 in
Height (In.)
4 1/2 in
Overall Width
8 1/4 in
Overall Height
4 1/2 in
Overall Length
24 1/2 in

Details

Item
Air Horn
Type
High Pressure Air
Includes
Flexible Inlet Hose, Rubber Gaskets, Stainless Steel Mounting Hardware
Pressure (PSI)
90 to 110 psi
Material
Metal
Decibels (dB)
130 dB @ 1 meter
Mounting
Exterior Mount or Under Hood
For Use On
Trucks With Existing Onboard Air System
Finish
Chrome Plated
Voltage
12V DC
Color
Silver
Features
Front Deflector Cover Provides Protection Against Debris and Bugs from Entering Into The Horn, Air Feeder Hose Connection Is Made Through The Base of The Horn and Is Not Externally Visible, Eliminates Vibration
Mount Type
Bracket
Frequency
330 Hz
Tone Type
High Tone
Compatible Vehicle Type
Trucks
Number of Horns
1
Sound Level - Maximum
130 dB
Horn Type
Trumpet Horn
Horn Operation
Air
Operating Air Pressure - Minimum
90 psi
Operating Air Pressure - Maximum
100 psi
Operating Voltage
12V DC

Description

High Tone Horn, High Pressure Air, Length (In.) 24-1/2, Width (In.) 8-1/4, Height (In.) 4-1/2, Material Brass, Finish Chrome, Exterior Mount or Under Hood Mounting, Decibels (dB) 130 @ 1 meter, Pressure (PSI) 90 to 110, Voltage -, For Use With -, For Use On Trucks With Existing Onboard Air System, Includes Hardware, Fittings and Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.