Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Tone Replacement Horn, Electric

  • Mfr # 315-2T

  • Zoro # G0471773


product price: $9.59
/ea

Key Features

Type
Electric
Length (In.)
3 1/8 in
Width (In.)
3 3/4 in
Height (In.)
3 1/2 in
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315-2T
Zoro #
G0471773
UPC #
080217031523
Country of Origin
China

Dimensions

Length (In.)
3 1/8 in
Width (In.)
3 3/4 in
Height (In.)
3 1/2 in
Overall Height
3 1/2 in
Overall Width
3 3/4 in
Overall Length
3 1/8 in
Overall Diameter
3 1/2 in

Details

Item
Electric Horn
Type
Electric
Voltage
12V DC
Includes
Heavy Duty Mounting Bracket, Mounting Hardware and Wire Terminals
Mounting
Under Hood
For Use On
Domestic Cars, Trucks And Vans
Decibels (dB)
115 dB @ 1 meter
Finish
Painted
Material
Plastic, Steel
Color
Black
Features
Connects to All One or Two Wire Systems, Fits All 12-Volt Vehicles Built Since 1955
Compatible Vehicle Type
Passenger Vehicles
Fit Type
Universal
Mount Type
Bracket
Frequency
510 Hz
Current
4 A
Horn Operation
Electric
Tone Type
High Tone
Standards
Patent No 6002324
Number of Horns
1
Sound Level - Maximum
115 dB
Operating Voltage
12V DC

Description

High Tone Replacement Horn, Electric, Length 3 1/8 In., Width 3 3/4 In., Height 3 1/2 In., Material Steel and Plastic, Finish Black Painted, Decibels 115 dB, Voltage 12 DC, For Use On Domestic Cars, Trucks And Vans, Includes Universal Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.