Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Tone Single Trumpet Horn, Electric

  • Mfr # 115

  • Zoro # G0855574


product price: $52.49
/ea

Key Features

Type
Electric
Length (In.)
15 1/2 in
Width (In.)
4 in
Height (In.)
4 1/2 in
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115
Zoro #
G0855574
UPC #
080217001151
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
15 1/2 in
Width (In.)
4 in
Height (In.)
4 1/2 in
Overall Diameter
4 1/2 in
Overall Width
4 in
Overall Length
15 1/2 in
Overall Height
4 1/2 in

Details

Item
Electric Horn
Type
Electric
Finish
Painted
Material
Stainless Steel
Includes
Rubber Gaskets, Stainless Steel Mounting Hardware
Voltage
12V DC
For Use On
Boats, Trucks And Vans
Mounting
Exterior Mount
Decibels (dB)
114 dB @ 1 meter
Color
White
Features
Does Not Require A Compressor or Hoses, Weather-Resistant, Maintenance Free
Sound Level - Maximum
115 dB
Current
4 A
Mount Type
Bracket
Compatible Vehicle Type
Boats
Frequency
408 Hz
Horn Type
Trumpet Horn
Horn Operation
Electric
Tone Type
High Tone
Number of Horns
1
Operating Voltage
12V DC

Description

High Tone Single Trumpet Horn, Electric, Length 15 1/2 In., Width 4 In., Height 4 1/2 In., Material Stainless Steel, Finish Polished, Decibels 114 dB, Voltage 12 DC, For Use On Boats, Trucks And Vans, Includes Gasket and Stainless Steel Bolts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.