Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Horn, Electronic, 7 in. L

  • Mfr # 372LA-24/48

  • Zoro # G8853975


product price: $52.49
/ea

Key Features

Type
Electronic
Length (In.)
7 in
Width (In.)
5 in
Height (In.)
2 1/2 in
Dia. (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372LA-24/48
Zoro #
G8853975
UPC #
080217372015
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
7 in
Width (In.)
5 in
Height (In.)
2 1/2 in
Dia. (In.)
5 in
Overall Diameter
5 in
Overall Length
7 in
Overall Height
2 in
Overall Width
5 in

Details

Item
Electric Horn
Type
Electronic
Decibels (dB)
115 dB
For Use On
Fork Lifts and Material Handling Equipment
Voltage
24-48V DC
Mounting
Bolt on
Amps
0.8 A/1.6 A
Material
Metal
Finish
Painted
Includes
Mounting Bracket
Features
Weather-Resistant, Horn Circuit Can Use Lighter Gauge of Wire, Low Current Demand Operates Directly from a Horn Switch - No Relay Required, Tamper-Resistant
Color
Black
Frequency
430 Hz
Mount Type
Bolt
Tone Type
High Tone
Current
1.6 A
Horn Operation
Electric
Number of Horns
1
Sound Level - Maximum
115 dBA
Compatible Vehicle Type
Material Handling Equipment
Series
372
Operating Voltage
24-48V DC

Description

Industrial Horn, Electric, Length (In.) 7, Width (In.) 5, Height (In.) 2-1/2, Dia. (In.) 5, Material Metal, Finish Black Painted, Bracket Mount Mounting, Decibels (dB) 115, 0.8/1.6 Amps, Voltage 24/48VDC, For Use On Fork Lifts and Material Handling Equipment, Includes Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.