Lanyard Hand Pull Air Valve
Mfr # 803-LV
Zoro # G0685115
product price: $18.45
/eaKey Features
Length (In.)
3 in
Width (In.)
1 3/4 in
Height (In.)
1 in
Material
Plastic
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803-LV
Zoro #
G0685115
UPC #
080217008037
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
3 in
Width (In.)
1 3/4 in
Height (In.)
1 in
Overall Height
1 in
Overall Diameter
1/4 in
Overall Width
1 3/4 in
Overall Length
3 in
Details
Item
Manual Lanyard Air Valve
Material
Plastic
Finish
Unfinished
Includes
Mounting Hardware
For Use On
3FHV7, 3FHV8, And 3FHV8
Color
Black
Product Type
Hand Pull Air Valve
Description
Lanyard Hand Manual Pull Air Valve, Length 3 In., Width 1 3/4 In., Height 1 In., Material Plastic, Finish Black, For Use On 3FHV7, 3FHV8, And 3FHV8, Includes 24 In Pull Chain, 1/4 In O.D. Brass Fittings, and Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.