Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Hide-A-Way Strobe Light, Amber, 12-24V DC, Variable FPM, Permanent

  • Mfr # 8504-12AAAA

  • Zoro # G7209693


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Lamp Life
50,000 hr
Lens Material
Plastic
Flashes per Minute
Variable
Height
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8504-12AAAA
Zoro #
G7209693
UPC #
080217504126
Country of Origin
China

Dimensions

Height
5 1/2 in
Width
1 3/4 in
Length
5 3/8 in

Details

Item
LED Hide-A-Way Strobe Light
Color
Amber
Lamp Life
50,000 hr
Lens Material
Plastic
Flashes per Minute
Variable
Housing Material
Plastic
Features
Never Install the LED Head Directly above the OEM Factory Bulb, The LED Head Must have a Minimum of one inch of Open Space from the OEM Factory Bulb
Voltage
12-24V DC
Includes
(2) 9.8 ft Cables, (2) 16.4 ft Cables, 16.4 ft Length with Locking Connectors, 9.8 ft Length with Locking Connectors, Pre-Wired Switch Control Panel
Mounting
Permanent
Base Material
ABS Plastic
Light Output
Not Rated
Current Drawn
1.54 A
Watts
40 W
Lighting Technology
LED
Number of Bulbs
32
Series
8504 Series
Installation Type
Permanent
Mount Type
Adhesive, Screw
Electrical Connection
Wire Leads
Installation Location
Headlights, Taillights
Number of Flash Patterns
15
Current
1.54 A @ 12.5V DC
Light Color
Amber
Manufacturer Warranty
3 mo
Light Type
Concealed Warning Light
Includes Electrical Connection
Electrical Connection Included
Operating Voltage
12-24V DC

Description

LED Hide-A-Way Strobe Light, Light Color Amber, Lighting Technology LED, Electrical Connection Wire Leads, Operating Voltage 12-24V DC, Number of Flash Patterns 15, Installation Type Permanent, Overall Height 1 3/4 in, Overall Width 5 3/8 in, Series 8504 Series, Includes (2) 9.8 ft Cables, (2) 16.4 ft Cables, 16.4 ft Length with Locking Connectors, 9.8 ft Length with Locking Connectors, Pre-Wired Switch Control Panel, Mount Type Adhesive, Screw, Current 1.54 A @ 12.5V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.