Zoro Homepage

LED Hide-A-Way Strobe Light, Clear/Amber, 12-24V DC, Variable FPM, Permanent

  • Mfr # 8506-22-2C4A

  • Zoro # G6813116


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Color
Clear/Amber
Lamp Life
50,000 hr
Lens Material
Plastic
Flashes per Minute
Variable
Height
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8506-22-2C4A
Zoro #
G6813116
UPC #
080217506229
Country of Origin
China

Dimensions

Height
5 1/2 in
Width
5 3/8 in
Length
5 3/8 in

Description

LED Hide-A-Way Strobe Light, Light Color Amber/White, Lighting Technology LED, Electrical Connection Wire Leads, Operating Voltage 12-24V DC, Number of Flash Patterns 15, Installation Type Permanent, Overall Height 1 3/4 in, Overall Width 5 3/8 in, Series 8506 Series, Includes (2) 9.8 ft Cables, (2) 16.4 ft Cables, 16.4 ft Length with Locking Connectors, 9.8 ft Length with Locking Connectors, Pre-Wired Switch Control Panel, Mount Type Adhesive, Screw, Current 4.25 A @ 12.5V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.