Zoro Homepage

LED Warning Light, Clear, 12/100VDC

  • Mfr # 3075P-C

  • Zoro # G6761955


product price: $75.35
/ea
Free Shipping & Returns

Key Features

Voltage
TRUE
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Includes
In-Line Fuse Holder, Mounting Hardware, Rubber Gasket, Wire Terminals
Base Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3075P-C
Zoro #
G6761955
UPC #
080217030755
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
TRUE
Overall Depth
6 3/4 in
Overall Length
TRUE
Overall Diameter
7 in
Overall Width
6-3/4 in

Details

Item
LED Warning Light
Voltage
TRUE
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Includes
In-Line Fuse Holder, Mounting Hardware, Rubber Gasket, Wire Terminals
Base Material
Plastic
Mounting
Permanent
Light Output
60 Lumen
Flashes per Minute
Variable
Lamp Life
50,000 hrs
Lens Color
Clear
Features
360 Visibility, Easy Replacement, Maintenance Free
Shape
Roung
Lighting Technology
LED
Number of Bulbs
20
Light Type
Flashing Beacon
Wattage
20 W
Light Color
Clear
Includes Electrical Connection
Electrical Connection Included
Current
1.37 A
Light Pattern
Flashing
Mount Style
Surface
Series
Apollo 1
Installation Type
Permanent
Wire Exit
Bottom
Maximum Brightness
60 lm

Description

LED Warning Light, Light Type Flashing Beacon, Light Color White, Wattage 20 W, Lens Color Clear, Shape Round, Light Pattern Flashing, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 100V DC, Overall Length 4 1/2 in, Overall Diameter 7 in, Overall Height 6 3/4 in, Overall Depth 6 3/4 in, Maximum Brightness 60 lm, Series Apollo 1, Includes In-Line Fuse Holder, Mounting Hardware, Rubber Gasket, Wire Terminals, Mount Style Surface, Base Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.