Zoro Homepage

Loud and Chrome Horn Set

  • Mfr # 225-2T

  • Zoro # G8589327


product price: $27.39
/ea

Key Features

Type
Electric
Length (In.)
3 1/2 in
Width (In.)
3 1/2 in
Height (In.)
3 1/2 in
Dia. (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225-2T
Zoro #
G8589327
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
3 1/2 in
Width (In.)
3 1/2 in
Height (In.)
3 1/2 in
Dia. (In.)
3 in
Overall Height
3 1/2 in
Overall Diameter
3 in
Overall Length
3 1/2 in
Overall Width
3 1/2 in

Details

Item
Electric Horn
Type
Electric
Includes
Mounting Bracket, Mounting Hardware
Mounting
Under-Hood
Finish
Chrome Plated
Decibels (dB)
115 dB @ 1 meter
For Use With
Cars, Trucks, Vans
Voltage
12V DC
Material
Plastic, Steel
Amps
4.25 A
Features
Compact Design, Universal Replacement Horn Set for All 12-Volt Vehicles
Color
Silver
Sound Level - Maximum
115 dB
Current
7 A
Number of Horns
1
Horn Operation
Electric
Compatible Vehicle Type
Passenger Vehicles
Tone Type
High Tone, Low Tone
Mount Type
Bracket
Standards
Patent No 6002324
Fit Type
Universal
Frequency
420 Hz, 510 Hz
Operating Voltage
12V DC

Description

Loud and Chrome Horn Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.