Zoro Homepage

Low And High Tone Replacement Horns

  • Mfr # 320-2T

  • Zoro # G2260937


product price: $21.49
/ea

Key Features

Type
Electric
Length (In.)
3 1/8 in
Width (In.)
3 3/4 in
Height (In.)
3 1/2 in
Decibels (dB)
114 dB @ 1 meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320-2T
Zoro #
G2260937
UPC #
080217032025
Country of Origin
China

Dimensions

Length (In.)
3 1/8 in
Width (In.)
3 3/4 in
Height (In.)
3 1/2 in
Overall Diameter
3 1/2 in
Overall Width
3 3/4 in
Overall Height
3 1/2 in
Overall Length
3 1/8 in

Details

Item
Electric Horn
Type
Electric
Decibels (dB)
114 dB @ 1 meter
Finish
Unfinished
Includes
Hardware, Mounting Bracket, Wire Terminals
Mounting
Under Hood
Material
Plastic, Stainless Steel
For Use On
Cars, Trucks and Vans
Voltage
12V DC
Color
Red
Features
Connects to All One or Two Wire Systems
Tone Type
High Tone, Low Tone
Horn Operation
Electric
Sound Level - Maximum
115 dB
Mount Type
Bracket
Frequency
410 Hz, 510 Hz
Current
7 A
Compatible Vehicle Type
Passenger Vehicles
Number of Horns
2
Operating Voltage
12V DC

Description

Low And High Tone Replacement Horns, Electric, Length 3 1/8 In., Width 3 3/4 In., Height 3 1/2 In., Material Steel and Plastic, Finish Red, Decibels 114 dB, Voltage 12 DC, For Use On Cars, Trucks And Vans, Includes Chrome Grill Covers and Steel Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.