Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Tone Replacement Horn, Electric

  • Mfr # 310-2T

  • Zoro # G1517914


product price: $9.65
/ea

Key Features

Type
Electric
Length (In.)
3 1/8 in
Width (In.)
3 3/4 in
Height (In.)
3 1/2 in
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310-2T
Zoro #
G1517914
UPC #
080217031028
Country of Origin
China

Dimensions

Length (In.)
3 1/8 in
Width (In.)
3 3/4 in
Height (In.)
3 1/2 in
Overall Width
3 3/4 in
Overall Diameter
3 1/2 in
Overall Length
3 1/8 in
Overall Height
3 1/2 in

Details

Item
Electric Horn
Type
Electric
Voltage
12V DC
For Use On
Domestic Cars, Trucks And Vans
Decibels (dB)
115 dB @ 1 meter
Material
Plastic, Steel
Includes
Universal Mounting Bracket
Mounting
Under Hood
Finish
Painted
Features
Two Terminal
Color
Black
Current
4 A
Tone Type
Low Tone
Horn Operation
Electric
Number of Horns
1
Sound Level - Maximum
115 dB
Frequency
410 Hz
Mount Type
Bracket
Compatible Vehicle Type
Passenger Vehicles
Operating Voltage
12V DC

Description

Low Tone Replacement Horn, Electric, Length 3 1/8 In., Width 3 3/4 In., Height 3 1/2 In., Material Steel and Plastic, Finish Black Painted, Decibels 115 dB, Voltage 12 DC, For Use On Domestic Cars, Trucks And Vans, Includes Universal Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.