Zoro Homepage

Marine Air Horn, Brass, 17 in. L, 12VDC

  • Mfr # 140

  • Zoro # G8854054


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Type
Electric
Length (In.)
17 in
Width (In.)
3 3/4 in
Height (In.)
3 3/4 in
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140
Zoro #
G8854054
UPC #
080217140003
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
17 in
Width (In.)
3 3/4 in
Height (In.)
3 3/4 in
Overall Height
3 3/4 in
Overall Diameter
3 3/4 in
Overall Length
17 in
Overall Width
3 3/4 in

Details

Item
Air Horn
Type
Electric
Voltage
12V DC
Finish
Chrome Plated
Mounting
Bracket Mount
Pressure (PSI)
10 to 12 psi
Decibels (dB)
120 dB @ 1 meter
Includes
30 A Relay, Compressor, Hose, Stainless Steel Mounting Hardware, Rubber Gaskets
For Use On
Boat and Marine Application
Amps
16 A
Material
Brass
Color
Silver
Features
Mounts to The Bow or Cabin Top
Frequency
315 Hz
Standards
ABYC, NMMA, U.S. Coast Guard's C.O.L.R.E.G.S. and U.S. Inland Navigation Rules, U.S. Coast Guard's C.O.L.R.E.G.S. and U.S. Inland Navigation Rules, Annex III Regulations
Tone Type
Low Tone
Mount Type
Bracket
Sound Level - Maximum
120 dB
Horn Operation
Air
Number of Horns
1
Compatible Vehicle Type
Boats
Operating Air Pressure - Minimum
10 psi
Current
16 A
Operating Air Pressure - Maximum
12 psi
Operating Voltage
12V DC

Description

Marine Air Horn, Electric, Length (In.) 17, Width (In.) 3-3/4, Height (In.) 3-3/4, Material Brass, Finish Chrome Plated, Bracket Mount Mounting, Decibels (dB) 120, Pressure (PSI) 10 to 12, 16 Amps, Voltage 12VDC, For Use On Boat and Marine Application, Includes Compressor, Hose, 30A Relay, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.