Zoro Homepage

Marine Air Horn, Brass, 5 in. W, 12VDC

  • Mfr # 160

  • Zoro # G8854115


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Type
Electric
Length (In.)
9 1/2 in
Width (In.)
5 in
Height (In.)
3 3/4 in
Includes
30 A Relay, Compressor, Hose, Mounting Hardware, Rubber Gaskets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160
Zoro #
G8854115
UPC #
080217160001
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
9 1/2 in
Width (In.)
5 in
Height (In.)
3 3/4 in
Overall Diameter
3 3/4 in
Overall Width
5 in
Overall Height
3 3/4 in
Overall Length
9 1/2 in

Details

Item
Electric Horn
Type
Electric
Includes
30 A Relay, Compressor, Hose, Mounting Hardware, Rubber Gaskets
For Use On
Boat and Marine Application
Decibels (dB)
127 dB @ 1 meter
Finish
Chrome Plated
Mounting
Bracket Mount
Material
Brass
Pressure (PSI)
10 to 12 psi
Amps
16 A
Voltage
12V DC
Color
Silver
Operating Air Pressure - Minimum
10 psi
Number of Horns
1
Compatible Vehicle Type
Boats
Frequency
525 Hz, 630 Hz
Operating Air Pressure - Maximum
12 psi
Sound Level - Maximum
127 dB
Horn Operation
Electric
Horn Type
Trumpet Horn
Current
16 A
Tone Type
High Tone, Low Tone
Standards
ABYC, NMMA, U.S. Coast Guard's C.O.L.R.E.G.S. and U.S. Inland Navigation Rules, U.S. Coast Guard's C.O.L.R.E.G.S. and U.S. Inland Navigation Rules, Annex III Regulations
Mount Type
Bracket
Operating Voltage
12V DC

Description

Marine Air Horn, Electric, Length (In.) 9-1/2, Width (In.) 5, Height (In.) 3-3/4, Material Brass, Finish Chrome Plated, Bracket Mount Mounting, Decibels (dB) 127, Pressure (PSI) 10 to 12, 16 Amps, Voltage 12VDC, For Use On Boat and Marine Application, Includes Compressor, Hose, 30A Relay, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.