Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Air Horn, Electric, 15 in. L, 24VDC

  • Mfr # 145-24

  • Zoro # G8854081


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Type
Electric
Length (In.)
15 in
Width (In.)
3 3/4 in
Height (In.)
3 3/4 in
Pressure (PSI)
10 to 12 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145-24
Zoro #
G8854081
UPC #
080217145244
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
15 in
Width (In.)
3 3/4 in
Height (In.)
3 3/4 in
Overall Diameter
3 3/4 in
Overall Width
3 3/4 in
Overall Length
15 in
Overall Height
3 3/4 in

Details

Item
Air Horn
Type
Electric
Pressure (PSI)
10 to 12 psi
For Use On
Boat and Marine Application
Amps
11 A
Material
Brass
Voltage
24V DC
Finish
Chrome Plated
Mounting
Bracket Mount
Includes
30 A Relay, Compressor, Hose, Stainless Steel Mounting Hardware
Decibels (dB)
120 dB @ 1 meter
Color
Silver
Features
Mounts to The Bow or Cabin Top
Frequency
375 Hz
Horn Operation
Air
Operating Air Pressure - Maximum
12 psi
Standards
ABYC, NMMA, U.S. Coast Guard's C.O.L.R.E.G.S. and U.S. Inland Navigation Rules, U.S. Coast Guard's C.O.L.R.E.G.S. and U.S. Inland Navigation Rules, Annex III Regulations
Sound Level - Maximum
120 dB
Number of Horns
1
Current
11 A
Tone Type
High Tone
Mount Type
Bracket
Operating Air Pressure - Minimum
10 psi
Compatible Vehicle Type
Boats
Operating Voltage
24V DC

Description

Marine Air Horn, Electric, Length (In.) 15, Width (In.) 3-3/4, Height (In.) 3-3/4, Material Brass, Finish Chrome Plated, Bracket Mount Mounting, Decibels (dB) 120, Pressure (PSI) 10 to 12, 11 Amps, Voltage 24VDC, For Use On Boat and Marine Application, Includes Compressor, Hose, 30A Relay, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.