Zoro Homepage

Marine Air Horn, Electric, 17 in. L, 12VDC

  • Mfr # 150

  • Zoro # G8854097


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Type
Electric
Length (In.)
17 in
Width (In.)
3 3/4 in
Height (In.)
3 3/4 in
Pressure (PSI)
10 to 12 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150
Zoro #
G8854097
UPC #
080217150002
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
17 in
Width (In.)
3 3/4 in
Height (In.)
3 3/4 in
Overall Length
17 in
Overall Diameter
3 3/4 in
Overall Width
3 3/4 in
Overall Height
3 3/4 in

Details

Item
Electric Horn
Type
Electric
Pressure (PSI)
10 to 12 psi
Voltage
12V DC
For Use On
Boat and Marine Application
Decibels (dB)
121 dB @ 1 meter
Amps
16 A
Mounting
Bracket Mount
Finish
Chrome Plated
Material
Brass
Includes
30 A Relay, Compressor, Hose, Stainless Steel Mounting Hardware
Features
Mounts to The Bow or Cabin Top
Color
Silver
Number of Horns
2
Horn Operation
Electric
Sound Level - Maximum
120 dB
Operating Air Pressure - Maximum
12 psi
Tone Type
High Tone, Low Tone
Mount Type
Bracket
Frequency
315 Hz, 375 Hz
Standards
ABYC, NMMA, U.S. Coast Guard's C.O.L.R.E.G.S. and U.S. Inland Navigation Rules, U.S. Coast Guard's C.O.L.R.E.G.S. and U.S. Inland Navigation Rules, Annex III Regulations
Current
16 A
Operating Air Pressure - Minimum
10 psi
Compatible Vehicle Type
Boats
Horn Type
Trumpet Horn
Operating Voltage
12V DC

Description

Marine Air Horn, Electric, Length (In.) 17, Width (In.) 3-3/4, Height (In.) 3-3/4, Material Brass, Finish Chrome Plated, Bracket Mount Mounting, Decibels (dB) 121, Pressure (PSI) 10 to 12, 16 Amps, Voltage 12VDC, For Use On Boat and Marine Application, Includes Compressor, Hose, 30A Relay, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.