Zoro Homepage

Marine Air Horn, Electric, 3-3/4in H, 12VDC

  • Mfr # 145

  • Zoro # G8854072


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Type
Electric
Length (In.)
15 in
Width (In.)
3 3/4 in
Height (In.)
3 3/4 in
Decibels (dB)
120 dB @ 1 meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145
Zoro #
G8854072
UPC #
080217145008
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
15 in
Width (In.)
3 3/4 in
Height (In.)
3 3/4 in
Overall Length
15 in
Overall Width
3 3/4 in
Overall Height
3 3/4 in
Overall Diameter
3 3/4 in

Details

Item
Air Horn
Type
Electric
Decibels (dB)
120 dB @ 1 meter
For Use On
Boat and Marine Application
Voltage
12V DC
Pressure (PSI)
10 to 12 psi
Mounting
Bracket Mount
Material
Brass
Amps
16 A
Finish
Chrome Plated
Includes
30 A Relay, Compressor, Hose, Stainless Steel Mounting Hardware, Rubber Gaskets
Features
Mounts to The Bow or Cabin Top
Color
Silver
Number of Horns
1
Frequency
375 Hz
Compatible Vehicle Type
Boats
Horn Operation
Air
Sound Level - Maximum
120 dB
Current
16 A
Operating Air Pressure - Minimum
10 psi
Operating Air Pressure - Maximum
12 psi
Mount Type
Bracket
Tone Type
High Tone
Standards
ABYC, NMMA, U.S. Coast Guard's C.O.L.R.E.G.S. and U.S. Inland Navigation Rules, U.S. Coast Guard's C.O.L.R.E.G.S. and U.S. Inland Navigation Rules, Annex III Regulations
Operating Voltage
12V DC

Description

Marine Air Horn, Electric, Length (In.) 15, Width (In.) 3-3/4, Height (In.) 3-3/4, Material Brass, Finish Chrome Plated, Bracket Mount Mounting, Decibels (dB) 120, Pressure (PSI) 10 to 12, 16 Amps, Voltage 12VDC, For Use On Boat and Marine Application, Includes Compressor, Hose, 30A Relay, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.