Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Air Horn, Electric, 3-3/4in W, 24VDC

  • Mfr # 140-24

  • Zoro # G8854063


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Type
Electric
Length (In.)
17 in
Width (In.)
3 3/4 in
Height (In.)
3 3/4 in
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140-24
Zoro #
G8854063
UPC #
080217140249
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
17 in
Width (In.)
3 3/4 in
Height (In.)
3 3/4 in
Overall Width
3 3/4 in
Overall Height
3 3/4 in
Overall Length
17 in
Overall Diameter
3 3/4 in

Details

Item
Air Horn
Type
Electric
Voltage
24V DC
Finish
Chrome Plated
Includes
30 A Relay, Compressor, Hose, Stainless Steel Mounting Hardware, Rubber Gaskets
Material
Brass
Pressure (PSI)
10 to 12 psi
Amps
11 A
Mounting
Bracket Mount
For Use On
Boat and Marine Application
Decibels (dB)
120 dB @ 1 meter
Features
Mounts to The Bow or Cabin Top
Color
Silver
Compatible Vehicle Type
Boats
Sound Level - Maximum
120 dB
Mount Type
Bracket
Standards
ABYC, NMMA, U.S. Coast Guard's C.O.L.R.E.G.S. and U.S. Inland Navigation Rules, U.S. Coast Guard's C.O.L.R.E.G.S. and U.S. Inland Navigation Rules, Annex III Regulations
Horn Operation
Air
Frequency
315 Hz
Number of Horns
1
Current
11 A
Operating Air Pressure - Maximum
12 psi
Tone Type
Low Tone
Operating Air Pressure - Minimum
10 psi
Operating Voltage
24V DC

Description

Marine Air Horn, Electric, Length (In.) 17, Width (In.) 3-3/4, Height (In.) 3-3/4, Material Brass, Finish Chrome Plated, Bracket Mount Mounting, Decibels (dB) 120, Pressure (PSI) 10 to 12, 11 Amps, Voltage 24VDC, For Use On Boat and Marine Application, Includes Compressor, Hose, 30A Relay, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.