Zoro Homepage

Marine Air Horn, Electric, 9-1/2in L, 12VDC

  • Mfr # 135

  • Zoro # G8854036


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Type
Electric
Length (In.)
9 1/2 in
Width (In.)
3 1/2 in
Height (In.)
3 3/4 in
Amps
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135
Zoro #
G8854036
UPC #
080217135009
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
9 1/2 in
Width (In.)
3 1/2 in
Height (In.)
3 3/4 in
Overall Diameter
3 3/4 in
Overall Height
3 3/4 in
Overall Width
3 1/2 in
Overall Length
9 1/2 in

Details

Item
Electric Horn
Type
Electric
Amps
16 A
Finish
Chrome Plated
Voltage
12V DC
Decibels (dB)
126 dB @ 1 meter
Pressure (PSI)
10 to 12 psi
For Use On
Boat and Marine Application
Mounting
Bracket Mount
Material
Brass
Includes
30 A Relay, Hose, Mounting Hardware, Rubber Gaskets
Color
Silver
Horn Operation
Electric
Compatible Vehicle Type
Boats
Standards
ABYC, NMMA, U.S. Coast Guard's C.O.L.R.E.G.S. and U.S. Inland Navigation Rules, U.S. Coast Guard's C.O.L.R.E.G.S. and U.S. Inland Navigation Rules, Annex III Regulations
Number of Horns
1
Current
16 A
Mount Type
Bracket
Operating Air Pressure - Maximum
12 psi
Operating Air Pressure - Minimum
10 psi
Horn Type
Trumpet Horn
Frequency
630 Hz
Tone Type
High Tone
Sound Level - Maximum
126 dB
Operating Voltage
12V DC

Description

Marine Air Horn, Electric, Length (In.) 9-1/2, Width (In.) 3-1/2, Height (In.) 3-3/4, Material Brass, Finish Chrome Plated, Bracket Mount Mounting, Decibels (dB) 126, Pressure (PSI) 10 to 12, 16 Amps, Voltage 12VDC, For Use On Boat and Marine Application, Includes Compressor, Hose, 30A Relay, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.