Zoro Homepage

Mini Light Bar, 24" L, Red

  • Mfr # 3560M-R

  • Zoro # G0933455


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Includes
10 ft Power Cord w/Lighter Plug, and On/Off Switch, Fuse
Standards
IP14
Width - Vehicle Lighting
12 in
Lighting Technology - Vehicle Lighting
Halogen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3560M-R
Zoro #
G0933455
UPC #
080217035606
Country of Origin
China

Dimensions

Width - Vehicle Lighting
12 in
Length - Vehicle Lighting
24 in
Height - Vehicle Lighting
5 1/2 in

Details

Item
Mini Light Bar
Voltage
12V DC
Includes
10 ft Power Cord w/Lighter Plug, and On/Off Switch, Fuse
Standards
IP14
Lighting Technology - Vehicle Lighting
Halogen
Mounting - Vehicle Lighting
Magnetic
Lamp Life
10,000 hr
Current Drawn
5.5 A
Lamp Type
Halogen
Number of Flash Patterns - Vehicle Lighting
1
Housing Material
Plastic
Wiring Connection - Vehicle Lighting
Lighter Plug
Lens Material
Polycarbonate
Flashes per Minute
125
Light Type - Vehicle Lighting
Rotating
Number of Heads
2
Base Material
Plastic
Lens Color - Vehicle Lighting
Red

Description

Mini Light Bar, Item - Vehicle Lighting Grouping Mini Light Bar, Length - Vehicle Lighting 24 in, Height - Vehicle Lighting 5 1/2 in, Width - Vehicle Lighting 12 in, Red, Rotating, Number of Heads 2, Mounting - Vehicle Lighting Magnetic, Lighter Plug, Standards IP14, Halogen, Number of Flash Patterns - Vehicle Lighting 1, Halogen, Flashes per Minute 125, Voltage 12V DC, Current Drawn 5.5 A, Base Material Plastic, Housing Material Plastic, Lens Material Polycarbonate, Lamp Life 10,000 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.