Zoro Homepage

Pro Truck Train Horn, Siberian Express

  • Mfr # 847-858

  • Zoro # G4786717


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
17 1/4 in
Width (In.)
6 1/2 in
Height (In.)
11 in
Dia. (In.)
6 1/2 in
Includes
10 1/4 in L x 3 1/2 in W x 6 1/2 in H Compressor, 10 ft of Flexible High-Pressure Hose, 16 1/2 in L x 14 3/4 in W x 11 in H Hose, 17 1/4 in L x 6 1/2 in W x 8 1/4 in H Tank, 20 ft Coiled Filler Hose with Quality Brass Fittings, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
847-858
Zoro #
G4786717
UPC #
080217847858
Country of Origin
China

Dimensions

Length (In.)
17 1/4 in
Width (In.)
6 1/2 in
Height (In.)
11 in
Dia. (In.)
6 1/2 in
Overall Width
14 3/4 in
Overall Height
11 in
Overall Diameter
1/4 in
Overall Length
16 1/2 in

Description

Pro Truck Train Horn,Siberian Express

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.