Replacement Air Hose, For Air Horns
Mfr # 802-H
Zoro # G1392867
product price: $8.79
/eaKey Features
Finish
Unfinished
Includes
10 ft Flexible 1/4 in O.D. High-Pressure Air Hose
For Use With
High Pressure horns
Material
Plastic
For Use On
Air Horns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
802-H
Zoro #
G1392867
UPC #
080217008020
Country of Origin
China
Dimensions
Overall Length
10 ft
Overall Width
1/4 in
Overall Height
1/4 in
Overall Diameter
1/4 in
Details
Item
Hose
Finish
Unfinished
Includes
10 ft Flexible 1/4 in O.D. High-Pressure Air Hose
For Use With
High Pressure horns
Material
Plastic
For Use On
Air Horns
Color
Black
Product Type
Hose
Description
Replacement Air Hose, Material Plastic, For Use On Air Horns, Includes 10-Ft. Flexible 1/4 In. O.D. High Pressure Air Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.