Zoro Homepage

Siren and PA System, 6 in., Metal, 12VDC

  • Mfr # 4100

  • Zoro # G8854194


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Type
Electric
Length (In.)
6 in
Width (In.)
7 1/2 in
Height (In.)
2 1/2 in
Includes
Controller, Microphone, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100
Zoro #
G8854194
UPC #
080217041003
Country of Origin
China

Dimensions

Length (In.)
6 in
Width (In.)
7 1/2 in
Height (In.)
2 1/2 in
Overall Height
2 1/2 in
Overall Width
7 1/2 in
Overall Depth
6 in

Details

Item
Siren and PA System
Type
Electric
Includes
Controller, Microphone, Mounting Hardware
Voltage
12V DC
Mounting
Bracket Mount
Finish
Black Painted
For Use On
Cars, Trucks and Vans
Amps
7 A
Material
metal
Operating Current
7 A
Output Voltage
12V DC
Product Type
Emergency Siren

Description

Siren and PA System, Overall Height 2 1/2 in, Overall Width 7 1/2 in, Overall Depth 6 in, Includes Controller, Microphone, Mounting Hardware, Operating Current 7 A, Output Voltage 12V DC, Product Type Emergency Siren

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.