Zoro Homepage

Stobe Light, Red, Flashing

  • Mfr # 3310-R

  • Zoro # G0933421


product price: $27.39
/ea

Key Features

Includes
10 ft Cord w/Lighter Plug
Standards
SAE Class II
Features
Magnet Mount
Diameter - Vehicle Lighting
3 5/8 in
Housing Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3310-R
Zoro #
G0933421
UPC #
080217033107
Country of Origin
Taiwan, Province of China

Dimensions

Diameter - Vehicle Lighting
3 5/8 in
Length - Vehicle Lighting
4 in
Width - Vehicle Lighting
3 5/8 in
Height - Vehicle Lighting
4 in

Details

Item
Stobe Light
Includes
10 ft Cord w/Lighter Plug
Standards
SAE Class II
Features
Magnet Mount
Housing Material
Polycarbonate
Lens Design
Round
Power Source - Vehicle Lighting
12V DC
Mounting - Vehicle Lighting
Magnetic
Wiring Connection - Vehicle Lighting
Lighter Plug
Current Drawn
1.25 A
Lens Color - Vehicle Lighting
Red
Lens Material
Polycarbonate
Flashes per Minute
60
Lighting Technology - Vehicle Lighting
Strobe
Base Material
ABS Plastic
Number of Flash Patterns - Vehicle Lighting
1
Light Type - Vehicle Lighting
Flashing

Description

Stobe Light, Item - Vehicle Lighting Grouping Strobe Light, Lens Color - Vehicle Lighting Red, Light Type - Vehicle Lighting Flashing, Number of Flash Patterns - Vehicle Lighting 1, Mounting - Vehicle Lighting Magnetic, Wiring Connection - Vehicle Lighting Lighter Plug, Standards SAE Class II, Lighting Technology - Vehicle Lighting Strobe, Power Source - Vehicle Lighting 12V DC, Length - Vehicle Lighting 4 in, Width - Vehicle Lighting 3 5/8 in, Height - Vehicle Lighting 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.