Strobe Light, Clear, Flashing
Mfr # 3365P-C
Zoro # G0933315
product price: $49.39
/eaKey Features
Power Source
12 to 110V DC
Lens Material
Polycarbonate
Flashes per Minute
60
Height
4 in
Housing Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3365P-C
Zoro #
G0933315
UPC #
080217033657
Country of Origin
Taiwan, Province of China
Dimensions
Height
4 in
Diameter
4 in
Width
4 in
Length
4 in
Details
Item
Strobe Light
Power Source
12 to 110V DC
Lens Material
Polycarbonate
Flashes per Minute
60
Housing Material
Polycarbonate
Standards
SAE Class II
Features
Permanent Mount that Produces One Powerful Flash Per Second
Includes
Mounting Hardware
Wiring Connection - Vehicle Lighting
Pigtail
Lens Design
Round
Base Material
ABS Plastic
Current Drawn
1.25 A
Number of Flash Patterns - Vehicle Lighting
1
Mounting
Permanent
Lens Color
Clear
Lighting Technology
Strobe
Light Modes
Flashing
Description
Strobe Light, Item - Vehicle Lighting Grouping Strobe Light, Lens Color - Vehicle Lighting Clear, Light Type - Vehicle Lighting Flashing, Number of Flash Patterns - Vehicle Lighting 1, Mounting - Vehicle Lighting Permanent, Wiring Connection - Vehicle Lighting Pigtail, Standards SAE Class II, Lighting Technology - Vehicle Lighting Strobe, Power Source - Vehicle Lighting 12 to 110V DC, Length - Vehicle Lighting 4 in, Width - Vehicle Lighting 4 in, Height - Vehicle Lighting 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.