Zoro Homepage

Strobe System, 6 Heads

  • Mfr # 8006-1-6C

  • Zoro # G0933534


product price: $179.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Includes
Strobe Heads, Power Supply, Power Cables, Mounting Hardware/Instructions
Connection Type
AMP
Number of Flash Patterns
6
Number of Heads
(6) Screw-In
Voltage
12 to 24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8006-1-6C
Zoro #
G0933534
UPC #
080217800617
Country of Origin
China

Details

Includes
Strobe Heads, Power Supply, Power Cables, Mounting Hardware/Instructions
Connection Type
AMP
Item
Strobe System
Number of Flash Patterns
6
Number of Heads
(6) Screw-In
Voltage
12 to 24V DC
Housing Color
Clear

Description

Strobe System, Number of Heads (6) Screw-In, Strobe Head Color Clear, Connection Type AMP, Number of Flash Patterns 6, Voltage 12 to 24V DC, Includes Strobe Heads, Power Supply, Power Cables, Mounting Hardware/Instructions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.