Zoro Homepage
This item is Discontinued.
Wolo Wolo 80041CCCC Strobe Light Kit W44-80041CCCC

Wolo 80041CCCC Strobe Light Kit (Discontinued)

  • Mfr # W44-80041CCCC
  • Zoro # G803786269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W44-80041CCCC
Zoro #
G803786269
UPC #
80217800419
Country of Origin
China

Description

Features
  • 8004 series emergency strobe kits are designed for reliability and high performance, with 4 strobe bulbs that are encapsulated in silicon for moisture protection and to protect against road vibration
  • Power supply is heavy-duty with an operating voltage of 12 to 24 volt dc and has four outlets producing 80 watt of output power
  • 8004 series is the perfect choice for any fire/rescue, police, ambulances or construction vehicles that require powerful hidden warning lights that will vastly increase visibility, so to be seen
  • Kit includes 80 watt power supply, 4 grommet style strobe bulbs with 6 ft. Wire leads and locking connector, 4 high voltage cables with locking connectors, switch control panel, mounting hardware
  • The bulbs easily install into a 1 in. Hole, which is drilled into each headlight and taillight assembly
  • Number of bulbs - 4
  • Bulb type - Grommet style strobe
  • Bulb color - Clear
  • Wattage - 80 watts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.