This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WBV2-400
- Zoro #
- G4693145
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Ball Material
- Hard Chrome Plated Steel
- Body Style
- 2-Way
- Connection Type
- FNPT
- Item
- Ball Valve,2-Way,1/4" FNPT
- Ball Valve Basic Body Material
- Carbon Steel
- Temp. Range
- -20 Degrees F to 175 Degrees F
- Max. Pressure
- 7250 psi
- Body Material
- Carbon Steel
- Ball Valve Product Group
- Manual
- Handle Type
- L-Handle
Dimensions
- Pipe Size
- 1/4"
Description
Ball Valve,2-Way,1/4 In. FNPT
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.