This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WBV2-SAE4
- Zoro #
- G4693090
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Ball Material
- Hard Chrome Plated Steel
- Body Style
- 2-Way
- Connection Type
- SAE
- Item
- Ball Valve,2-Way,#4 SAE Ports
- Max. Pressure
- 7250 psi
- Handle Type
- L-Handle
- Temp. Range
- -20 Degrees F to 175 Degrees F
- Ball Valve Basic Body Material
- Carbon Steel
- Ball Valve Product Group
- Manual
- Body Material
- Carbon Steel
Dimensions
- Pipe Size
- SAE4
Description
Ball Valve,2-Way,#4 SAE Ports
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.