Cabor EPX, Men's 10 in Composite Toe Wellington Boot, Dark Brown, 7, M, W10318

  • Mfr # W10318

  • Zoro # G8715201


product price: $204.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10318
Zoro #
G8715201
UPC #
018464071146
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
M
Height
10 in
Heel Height
1 in or Greater
Width
M
Size (PRINT)
7
Overall Height
10 in

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Waterproof Membrane
Footwear Construction Type
Direct Attached
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Slip On
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.78
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.75
Outsole Material
Rubber
Upper Material Description
Leather/Mesh
Removable Insole
Yes
Toe Shape
Round
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Footwear Sole Pattern
Lug
Shank Material
Nylon
Oil Resisting Sole
Yes
Last Number or Name
M711
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
PC Dry Lining
Insole System
Dual Density PU EPX Anti-Fatigue
Static Dissipative
No
Conductive
No
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Insulated
No
Chemical Resisting Sole
Yes
Footwear Shank Type
Nylon
Standards
ASTM F2413-18
Non Metallic Upper
Yes
Footwear Style
Wellington Boot
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.39
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Upper Material
Leather
Closure Type
Slip On
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Upper Color
Brown
Heat Resistant
No
Heel Style
Defined Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Insole Material
Epoxy Resin
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Slip-Resistance Value - Mark II - Wet
0.75
Closure
Slip On
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.39
Toe Cap Material
Composite
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Dry
0.78
Construction
Direct Attached
All-Leather Upper
Yes
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Insole Material (PRINT)
Epoxy Resin
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.