Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabor EPX, Men's 10 in Composite Toe Wellington Boot, Dark Brown, 9, EW, W10318

  • Mfr # W10318

  • Zoro # G8563143


product price: $204.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10318
Zoro #
G8563143
UPC #
018464070927
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
EW
Height
10 in
Heel Height
1 in or Greater
Width
XW
Size (PRINT)
9
Overall Height
10 in

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Conductive
No
Toe Shape
Round
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.75
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Midsole Material
Polyurethane
Insole System
Dual Density PU EPX Anti-Fatigue
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Liner Material
PC Dry Lining
Mark II Slip Test Results- Dairy Tile Oily
0.39
Footwear Closure Type
Slip On
Insulated
No
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.78
Upper Boot Material
All Leather
Footwear Sole Pattern
Lug
Predominant Footwear Color
Brown
Static Dissipative
No
Metatarsal Guard
No
Shank Material
Nylon
Waterproof Type
Waterproof Membrane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
M711
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Direct Attached
Non Metallic Upper
Yes
Upper Material Description
Leather/Mesh
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Removable Insole
Yes
Puncture Resistant Insole
No
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
572 Degrees F
Electrical Hazard Rated
Yes
Footwear Style
Wellington Boot
Closure Type
Slip On
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Upper Color
Brown
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Defined Heel
Insole Material
Epoxy Resin
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
572 Degrees F
Closure
Slip On
Slip-Resistance Value - Mark II - Oily
0.39
Toe Cap Material
Composite
Style Family
Wellington Boot
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.75
Slip-Resistance Value - Mark II - Dry
0.78
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Epoxy Resin
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.